Shop All Manifolds
Interstate Pneumatics
Aluminum Round Manifold - 3 Way Outlet 1/4 Inch NPT Female, PK 50
Mfr # FPM44-50K
Zoro # G305379303
product price: $291.99
/pk 50, $5.84/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FPM44-50K
- Zoro # G305379303
- UPC # 791674015369
- Country of Origin China
- Category Manifolds
Details
Pipe Fitting Material | Aluminum |
Color | Black |
Description
Interstate Pneumatics FPM44 Aluminum Round Manifold - one air source 1/4" NPT inlet into three 1/4" NPT Female outlet.
Interstate Pneumatics 3-in-1 (Tripod Style) Manifold divides one air source into three 1/4" NPT Female outlet ports. This item is machined from Aluminum bar stock.
Safely distributes three work lines to one area.
Interstate Pneumatics 3-in-1 (Tripod Style) Manifold divides one air source into three 1/4" NPT Female outlet ports. This item is machined from Aluminum bar stock.
Safely distributes three work lines to one area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Roller Guide, Bottom, 4-way, 17 5/8 in (15354-12)
- LINCOLN Grease Gun Adapter, 90 Deg (5859)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 1/2" Rod or 3/4" Piston Bore (ZUSASES-10)
- CLIMAX METAL PRODUCTS MRC-20-KW4H@90 Metric Set Screw Coupling with Keyway (MRC-20-KW4H@90)
- INTERSTATE PNEUMATICS Double Swivel Manifold with Two 1/4 Inch Steel Industrial Couplers & One 1/4 Inch Steel Plug Kit (FS244-KH4)
- INTERSTATE PNEUMATICS Aluminum Rectangular Manifold with Four 1/4" Steel Industrial Couplers & One 1/4" Steel Plug Kit (FPM44S-KH4)
- INTERSTATE PNEUMATICS Double Swivel Manifold with Two 1/4 Inch Steel Automotive Couplers & One 1/4 Inch Steel Plug Kit (FS244-KA4)
- INTERSTATE PNEUMATICS 3/8 Inch FPT (Inlet) x 1/4 Inch FPT (4 Outlets) Aluminum Rectangle Pencil Manifold Reducer (FPM44SR)
- INTERSTATE PNEUMATICS Aluminum Round Manifold with Three 1/4 Inch Brass Industrial Couplers & One 1/4 Inch Steel Plug Kit (FPM44-KH4B)
- INTERSTATE PNEUMATICS Flat Hex Manifold with Three 1/4 Inch Steel Industrial Couplers & One 1/4 Inch Steel Plug Kit (FPM44R-KH4)
- PNEUMADYNE Manifold, 8 Outlets, Outlet Size 3/4", 24"L (M40-750-8)
- Interstate Pneumatics Manifolds