Shop All Manifolds
Interstate Pneumatics
Aluminum Round Manifold - 3 Way Outlet 1/4 Inch NPT Female, PK 100
Mfr # FPM44-100K
Zoro # G805378998
product price: $659.99
/pk 100, $6.60/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FPM44-100K
- Zoro # G805378998
- UPC # 791674015376
- Country of Origin China
- Category Manifolds
Details
Pipe Fitting Material | Aluminum |
Color | Black |
Description
Interstate Pneumatics FPM44 Aluminum Round Manifold - one air source 1/4" NPT inlet into three 1/4" NPT Female outlet.
Interstate Pneumatics 3-in-1 (Tripod Style) Manifold divides one air source into three 1/4" NPT Female outlet ports. This item is machined from Aluminum bar stock.
Safely distributes three work lines to one area.
Interstate Pneumatics 3-in-1 (Tripod Style) Manifold divides one air source into three 1/4" NPT Female outlet ports. This item is machined from Aluminum bar stock.
Safely distributes three work lines to one area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 145T Frame (3K344)
- PETROCHEM Gear Lubricant, 5 Gal, Vis 220 (FOODSAFE GEAR FG-220-005)
- ENERPAC Assy Sq Drive (J6222RD)
- ENERPAC RC101, 11.2 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC101)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold with 3 x 1/4 Inch Steel Industrial Couplers (FPM66R-3-KH6)
- INTERSTATE PNEUMATICS Alum Rectangular Manifold w/Four 1/4" Brass Industrial Couplers & One 1/4" Steel Industrial Plug Kit (FPM44SR-KH4B)
- INTERSTATE PNEUMATICS Aluminum Rectangle Pencil Manifold 4 Way Outlet 1/4 Inch NPT Female (FPM44S)
- INTERSTATE PNEUMATICS 3/8 Inch FPT (Inlet) x 1/4 Inch FPT (4 Outlets) Aluminum Rectangle Pencil Manifold Reducer, PK 6 (FPM44SR-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold - 5 Outlets (FPM66R)
- INTERSTATE PNEUMATICS Aluminum Rectangular Manifold with Four 1/4" Steel Industrial Couplers & One 1/4" Steel Plug Kit (FPM44S-KH4)
- HEX VALVE Instrument Manifold Bleed Valve 12In Npt (HB591D3131312)
- Interstate Pneumatics Pneumatic Valves