Shop All Manifolds
Interstate Pneumatics
Aluminum Round Manifold - 3 Way Adaptor 1/2 Inch NPT Inlet x 1/4 Inch NPT Outlet (3X), PK 6
Mfr # FPM84A-D6
Zoro # G905379192
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # FPM84A-D6
- Zoro # G905379192
- UPC # 791674921561
- Country of Origin China
- Category Manifolds
Details
Pipe Fitting Material | Aluminum |
Color | Black |
Description
Interstate Pneumatics 3-in-1 (Tripod Style) Round Manifold divides one air source into three 1/4" NPT Female outlet ports. This item is machined from Aluminum bar stock.
Safely distributes three work lines to one area.
Safely distributes three work lines to one area.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 143T Frame, 1,725 Nameplate RPM (L1318T)
- SKF Radial Ball Bearing, Sealed, 35mm Bore Dia (6307 2RS JEM)
- AIGNEP USA Universal Flow Control, 3/8In Tube, 1/4In (88978-06-04)
- STARRETT Layout Fluid, Liquid, Blue, 32 oz. (1610-32)
- INTERSTATE PNEUMATICS Flat Hex Manifold with Three 1/4 Inch Steel Industrial Couplers & One 1/4 Inch Steel Plug Kit (FPM44R-KH4)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold with 3 x 1/4 Inch Steel Industrial Couplers (FPM66R-3-KH6)
- INTERSTATE PNEUMATICS Aluminum Round Manifold with Three 1/4 Inch Brass Industrial Couplers & One 1/4 Inch Steel Plug Kit (FPM44-KH4B)
- INTERSTATE PNEUMATICS 3/8 Inch FPT (Inlet) x 1/4 Inch FPT (4 Outlets) Aluminum Rectangle Pencil Manifold Reducer (FPM44SR)
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Outlet 1/4 Inch NPT Female (FPM44)
- INTERSTATE PNEUMATICS 3/8 Inch FPT (Inlet) x 1/4 Inch FPT (4 Outlets) Aluminum Rectangle Pencil Manifold Reducer, PK 6 (FPM44SR-D6)
- PNEUMADYNE Manifold, 90, Metal, NPT, 3/8 In. (M20-250-2-90)
- Interstate Pneumatics Manifolds