Shop All Manifolds
Interstate Pneumatics
Aluminum Rectangular Manifold with Four 3/8" Steel Automotive Couplers & One 3/8" Steel Plug Kit
Mfr # FPM44S-KA6
Zoro # G004388927
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black / Blue
- Material Aluminum / Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FPM44S-KA6
- Zoro # G004388927
- UPC # 791674951834
- Country of Origin China
- Category Manifolds
Details
Color | Black / Blue |
Material | Aluminum / Steel |
Description
Manifold Kit has an Aluminum Rectangular style manifold with One (1) Inlet of 1/4" FPT and Four (4) outlets of 1/4" FPT sizes. Also includes Four (4) 3/8" Steel Automotive Couplers & One (1) 3/8" Steel Automotive Plug.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, 3VX Cogged, 3/8 x 63 in. OC, 3 Band (3H3VX630)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6209-2NSE9C3 (6209-2NSE9C3)
- FESTO Clevis Foot LSNG-32 (LSNG-32)
- LOCTITE ViperLube Multipurpose Grease, H1 Food Grade, NLGI Grade 2, Calcium Sulfonate, 14 oz, Tan (457457)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - 3 Way Outlets 1/4 Inch NPT Female (FPM44R)
- INTERSTATE PNEUMATICS Double Swivel Manifold with Two 1/4 Inch Steel Automotive Couplers & One 1/4 Inch Steel Plug Kit (FS244-KA4)
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Outlet 1/4 Inch NPT Female (FPM44)
- INTERSTATE PNEUMATICS Flat Hex Manifold with Three 3/8 Inch Steel Automotive Couplers & One 3/8 Inch Steel Plug Kit (FPM44R-KA6)
- INTERSTATE PNEUMATICS 3/8 Inch FPT (Inlet) x 1/4 Inch FPT (4 Outlets) Aluminum Rectangle Pencil Manifold Reducer (FPM44SR)
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Adaptor 1/2 Inch NPT Inlet x 1/4 Inch NPT Outlet (3X), PK 6 (FPM84A-D6)
- SHARKBITE Push Fit Manifold, LF Copper, 1 In. W (22997LF)
- Interstate Pneumatics Manifolds