Shop All Manifolds
Interstate Pneumatics
Aluminum Rectangular Manifold with Four 1/4" Brass Industrial Couplers & One 1/4" Steel Plug Kit
Mfr # FPM44S-KH4B
Zoro # G604388761
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum / Steel / Brass
- Color Blue / Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # FPM44S-KH4B
- Zoro # G604388761
- UPC # 99461691155
- Country of Origin China
- Category Manifolds
Details
Material | Aluminum / Steel / Brass |
Color | Blue / Golden |
Description
Interstate Pneumatics FPM44S-KH4B Manifold Kit has an Aluminum Rectangular style manifold with One (1) Inlet of 1/4" FPT and Four (4) outlets of 1/4" FPT sizes. Also includes Four (4) 1/4" Brass Industrial Couplers & One (1) 1/4" Steel Industrial Plug.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 3/8" x 50-Foot Polyurethane Recoil Hose (PUR38050P)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (28.5738.16.35SC)
- CAMOZZI #6522 04-32, Male Elbow Swivel, 1/4 OD X 10-32 NPT Thread (6522 04-32)
- DYNAQUIP CONTROLS Auto Drain Valve, 115V, 1 In. (AD2A 1)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold with 3 x 1/4 Inch Steel Industrial Couplers (FPM66R-3-KH6)
- INTERSTATE PNEUMATICS Aluminum Rectangle Pencil Manifold 4 Way Outlet 1/4 Inch NPT Female (FPM44S)
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Adaptor 1/2 Inch NPT Inlet x 1/4 Inch NPT Outlet (3X), PK 6 (FPM84A-D6)
- INTERSTATE PNEUMATICS 3/8 Inch FPT (Inlet) x 1/4 Inch FPT (4 Outlets) Aluminum Rectangle Pencil Manifold Reducer, PK 6 (FPM44SR-D6)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - 3 Way Outlets 1/4 Inch NPT Female, PK 6 (FPM44R-D6)
- INTERSTATE PNEUMATICS Aluminum Round Manifold with Three 1/4 Inch Brass Industrial Couplers & One 1/4 Inch Steel Plug Kit (FPM44-KH4B)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-6-90)
- Interstate Pneumatics Manifolds