Shop All Manifolds
Interstate Pneumatics
Aluminum Rectangle Pencil Manifold 4 Way Outlet 1/4 Inch NPT Female, PK 6
Mfr # FPM44S-D6
Zoro # G805379162
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # FPM44S-D6
- Zoro # G805379162
- UPC # 791674950516
- Country of Origin China
- Category Manifolds
Details
Pipe Fitting Material | Aluminum |
Color | Blue |
Description
Interstate Pneumatics 1/4" Aluminum Four-Way Rectangle Pencil Manifold is a high quality Pneumatic fitting divides one air source 1/4" NPT into four 1/4" NPT female outlets. Safely distributes four work lines into one area from one air source. This item is produced by digital CNC machines, so the quality and precision can be ensured accordingly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 3/8 X 53 (3VX530)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 1" MP x 11/4" FJX - 3250 psi (XCP3-16,16MP-20FJX,60 IN OAL)
- SEALMASTER Pillow Block Bearing, Ball, 3/4" Bore (NP-12)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1R8L (VUVG-L14-B52-T-G18-1R8L)
- INTERSTATE PNEUMATICS Aluminum Rectangular Manifold with Four 1/4" Steel Industrial Couplers & One 1/4" Steel Plug Kit (FPM44S-KH4)
- INTERSTATE PNEUMATICS Flat Hex Manifold with Three 1/4 Inch Steel Industrial Couplers & One 1/4 Inch Steel Plug Kit (FPM44R-KH4)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold with 3 x 1/4 Inch Steel Industrial Couplers (FPM66R-3-KH6)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - In-Out 3/8 Inch NPT Female 3 Way Outlet (FPM66R-3)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - 3 Way Outlets 1/4 Inch NPT Female, PK 6 (FPM44R-D6)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - 3 Way Outlets 1/4 Inch NPT Female (FPM44R)
- LEGEND VALVE 1" FTG CU MANIFOLD 12x1/2" (510-623-12)
- Interstate Pneumatics Pneumatic Valves