Shop All Manifolds
Interstate Pneumatics
Aluminum Rectangle Pencil Manifold 4 Way Outlet 1/4 Inch NPT Female, PK 25
Mfr # FPM44S-25K
Zoro # G505379257
product price: $129.99
/pk 25, $5.20/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FPM44S-25K
- Zoro # G505379257
- UPC # 791674015406
- Country of Origin China
- Category Manifolds
Details
Pipe Fitting Material | Aluminum |
Color | Blue |
Description
Interstate Pneumatics 1/4" Aluminum Four-Way Rectangle Pencil Manifold is a high quality Pneumatic fitting divides one air source 1/4" NPT into four 1/4" NPT female outlets. Safely distributes four work lines into one area from one air source. This item is produced by digital CNC machines, so the quality and precision can be ensured accordingly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Pump 113Hp Univ 115V 3W Sol 15 (G3162)
- SMC Male Run Tee, 5/16 in., TubexMNPT (KQ2Y09-35AS)
- IKO Thrust Bearing, Inner ring, #WS2542 (WS2542)
- NACHI E32000 Series Metric Taper Roller Bearing, E32007J (E32007J)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - 3 Way Outlets 1/4 Inch NPT Female, PK 6 (FPM44R-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold - 5 Outlets (FPM66R)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - 3 Way Outlets 1/4 Inch NPT Female (FPM44R)
- INTERSTATE PNEUMATICS Aluminum Rectangular Manifold with Four 1/4" Steel Industrial Couplers & One 1/4" Steel Plug Kit (FPM44S-KH4)
- INTERSTATE PNEUMATICS Double Swivel Manifold with Two 1/4 Inch Steel Automotive Couplers & One 1/4 Inch Steel Plug Kit (FS244-KA4)
- INTERSTATE PNEUMATICS Aluminum Round Manifold with Three 1/4 Inch Brass Industrial Couplers & One 1/4 Inch Steel Plug Kit (FPM44-KH4B)
- PRECISION STAINLESS Manifold, Three Pull, 3"x2", 304, SS (MAN-0300X0200-7.0CC-3 PULL-4)
- Interstate Pneumatics Pneumatic Valves