Shop All Lubricants
Interstate Pneumatics
Air Tool Oil (LSC) - Flip Top Lid - 8 oz
Mfr # YL12-008
Zoro # G304392778
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Liquid Oil
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # YL12-008
- Zoro # G304392778
- UPC # 99461691575
- Country of Origin United States
- Category Lubricants
Details
Material | Liquid Oil |
Color | Yellow |
Description
The number one killer of air tools is lack of proper lubrication Interstate Pneumatics Air Tool Oil is specially formulated to lubricate and fight moisture. For use in all piston type and rotary air tools, as well as in-line air lubricators. Prevents rust formation while providing positive lubrication for smooth starting and longer tool life. Anti-foaming and anti-gumming additives to maximize tool performance.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3 to 4 In, SAE 56, SS, PK10 (5456)
- DIXON HTSeries Coupler ST 3/8", FemaleNPTF, 1/2" (3HTF4)
- BANDO 1575 mm Outside Length, 10 mm Top Width, 1 Ribs (3L620)
- SMC Flow Control Valve, 8mm Tube, 3/8 In (AS3211F-03-08SD)
- INTERSTATE PNEUMATICS 8 oz - Air Tool Oil - flip top Lid, PK 12 (YL12-008-12CS)
- INTERSTATE PNEUMATICS Air Tool Oil (LSC) - Flip Top Lid - 4 oz, PK 12 (YL12-004-12CS)
- INTERSTATE PNEUMATICS Air Tool Oil (LSC) - Flip Top Lid - 16 oz (YL12-016)
- INTERSTATE PNEUMATICS 16 oz - Air Tool Oil - flip top Lid, PK 12 (YL12-016-12CS)
- INTERSTATE PNEUMATICS Air Tool Oil (LSC) - Flip Top Lid - 4 oz (YL12-004)
- INTERSTATE PNEUMATICS Air Tool Oil (LSC) - 128 Oz (1 Gallon) (YL12-128)
- SUPER LUBE 3 oz Tube White (21030)
- Interstate Pneumatics Lubricants