Shop All Lubricants
Interstate Pneumatics
Air Tool Oil (LSC) - Flip Top Lid - 4 oz
Mfr # YL12-004
Zoro # G204392786
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Liquid Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # YL12-004
- Zoro # G204392786
- UPC # 99461691568
- Country of Origin United States
- Category Lubricants
Details
Color | Yellow |
Material | Liquid Oil |
Description
The number one killer of air tools is lack of proper lubrication Interstate Pneumatics Air Tool Oil is specially formulated to lubricate and fight moisture. For use in all piston type and rotary air tools, as well as in-line air lubricators. Prevents rust formation while providing positive lubrication for smooth starting and longer tool life. Anti-foaming and anti-gumming additives to maximize tool performance.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE Paint Thinner, Plastic Bottle, 1 gal. (701G1)
- ALEMITE Grease Fitting Button Head, 1/4"-18 NPTF (A1186)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (UCP206-20)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X10X10LN)
- INTERSTATE PNEUMATICS Air Tool Oil (LSC) - 128 Oz (1 Gallon) (YL12-128)
- INTERSTATE PNEUMATICS Winter-Grade Low Temperature Air Tool Oil - 4 oz. (YL14LT-004)
- INTERSTATE PNEUMATICS 8 oz - Air Tool Oil - flip top Lid, PK 12 (YL12-008-12CS)
- INTERSTATE PNEUMATICS 16 oz - Air Tool Oil - flip top Lid, PK 12 (YL12-016-12CS)
- INTERSTATE PNEUMATICS 128 oz - 1 Gallon Air Tool Oil Jug (1 Gal), PK 4 (YL12-128-4CS)
- INTERSTATE PNEUMATICS Winter-Grade Low Temperature Air Tool Oil - 128 oz. (YL14LT-128)
- KLEIN TOOLS Premium Synthetic Wax, One-Gallon Pail (51012)
- Interstate Pneumatics Lubricants