Shop All Air Compressor Parts
Interstate Pneumatics
Air Compressor Throttle Control Cable for Pilot Valve, 36 Inch Bullwhip -
Mfr # CVT7054
Zoro # G704389798
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Golden / Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CVT7054
- Zoro # G704389798
- UPC # 791674006343
- Country of Origin China
- Category Air Compressor Parts
Details
Material | Brass |
Color | Golden / Black |
Description
Cable Style Throttle Controls are mounted on the pilot valve or elsewhere on the compressor and the cable end is connected to the engine throttle arm. These are of brass construction with Viton seals, stainless steel springs, and stainless-steel cable. The cable is permanently lubricated and is self-cleaning. Routing clamps are used to mount and protect the cable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 42" (B42)
- TOMPKINS Hydraulic Fitting-Flange12FP-12FL C61 FLANGE PAD (W43-12-12)
- MTD Belt 1/2V 4L 24.82 (954-04123)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 2 Groove 13.20" OD (5V1322)
- INTERSTATE PNEUMATICS Mounting Bracket for Air Regulator W1140T, W1160T & W1180T (WP1140MB)
- INTERSTATE PNEUMATICS 1/4 Inch to 1-5/8 Inch Capacity Telescopic Tube Cutter (TC508)
- INTERSTATE PNEUMATICS Pilot Unloader / Discharge Valve for Air Compressors - (CVD7049)
- INTERSTATE PNEUMATICS Air Compressor Cold Start Valve 3/8 Inch NPT - 1.7 BAR - 25 PSI (CVS7047)
- INTERSTATE PNEUMATICS Unloader Control Pilot Valve with Mounting Boss for Air Compressors - (CVP7051)
- INTERSTATE PNEUMATICS 17 Piece Compressor Accessory Kit Replaces Porter Cable P17ACK (C17K)
- MILTON Single Head Chuck Washer, PK10 (500-7)
- Interstate Pneumatics Air Compressor Parts