Shop All Air Compressor Parts
Interstate Pneumatics
Air Compressor Throttle Control Cable for Pilot Valve, 3 Inch Bullwhip -
Mfr # CVT7055
Zoro # G104389794
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Golden / Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # CVT7055
- Zoro # G104389794
- UPC # 791674020462
- Country of Origin China
- Category Air Compressor Parts
Details
Material | Brass |
Color | Golden / Black |
Description
Cable Style Throttle Controls are mounted on the pilot valve or elsewhere on the compressor and the cable end is connected to the engine throttle arm. These are of brass construction with Viton seals, stainless steel springs, and stainless-steel cable. The cable is permanently lubricated and is self-cleaning. Routing clamps are used to mount and protect the cable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring Insert Bearing, #1107RR (1107RR)
- LPS Belt Dressing with Detex, H1 Food Grade, 10 oz Aerosol Can (02216)
- SPEEDAIRE Coalescing Filter, 1/2 In. NPT, 150 psi (4ZL36)
- PARKER Hydraulic Hose Fitting, 1/2"-14, NPTF (30282-8-8B)
- INTERSTATE PNEUMATICS Unloader Control Pilot Check Valve for Air Compressors - (CVC7052)
- INTERSTATE PNEUMATICS 2-Way 2 Position 110V Electric / Pneumatic Solenoid Valve - 1/4 Inch NPT (CVS7046)
- INTERSTATE PNEUMATICS Air Compressor 1/4 Inch x 6.5 Inch Nylon Sensor Tube (CTR7023)
- INTERSTATE PNEUMATICS Pneumatic Hand Valve - 5 Port 4 Way 2 Position - 1/4 Inch NPT (CVH7048)
- INTERSTATE PNEUMATICS Air Compressor Throttle Control Cable for Pilot Valve, 6 Inch Bullwhip - (CVT7056)
- INTERSTATE PNEUMATICS Metal Bowl Kit, for W1080P (WP1080ABP)
- SPEEDAIRE Rubber Feet Kit (HL021300AV)
- Interstate Pneumatics Air Compressor Parts