Shop All Air Compressor Parts
Interstate Pneumatics
Air Compressor Throttle Control Cable for Pilot Valve, 24 Inch Bullwhip -
Mfr # CVT7053
Zoro # G904389802
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Golden / Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # CVT7053
- Zoro # G904389802
- UPC # 791674006336
- Country of Origin China
- Category Air Compressor Parts
Details
Material | Brass |
Color | Golden / Black |
Description
Cable Style Throttle Controls are mounted on the pilot valve or elsewhere on the compressor and the cable end is connected to the engine throttle arm. These are of brass construction with Viton seals, stainless steel springs, and stainless-steel cable. The cable is permanently lubricated and is self-cleaning. Routing clamps are used to mount and protect the cable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO MultiPlus Dual Brand V Belt, B85 (B85)
- BERKO MARLEY ENGINEERING PRODUCTS Motor1/20Hp 208-240/480V Ccw (3900-0361-888)
- ENERPAC SCR102H, 10 Ton, 2.13 in Stroke, Hydraulic Cylinder and Hand Pump Set (SCR102H)
- BSC PREFERRED Belt, XPZ Cogged, 10 x 1212mm LP (XPZ1212)
- INTERSTATE PNEUMATICS Diaphragm & Valve Kit for Air Regulator W1140T, W1160T & W1180T (WP1140RK)
- INTERSTATE PNEUMATICS 1/4 Inch MPT Mini Drain Valve For Air Compressors (VP40)
- INTERSTATE PNEUMATICS G3/4 Inch Male Thread Oil Sight Glass for Compressors (CSG7034)
- INTERSTATE PNEUMATICS Five-Way Brass Compressor Fitting 1/4 Inch FPT (5) (CPT44-5)
- INTERSTATE PNEUMATICS Air Compressor Check Valve, 1/2 Inch Male x 1/8 Inch Female NPT Line Port, Steel (CVC7042)
- INTERSTATE PNEUMATICS Air Compressor Throttle Control Cable for Pilot Valve, 36 Inch Bullwhip - (CVT7054)
- QUINCY COMPRESSOR Quincy Parts Extended Maintenance Kit- QP-15 (EWK-8 EXT WARRANTY KIT)
- Interstate Pneumatics Compressor, Air Tank & Pneumatic Tool Parts