Shop All Air Compressor Parts
Interstate Pneumatics
Air Compressor Cold Start Valve 1/4 Inch NPT - 1.7 BAR - 25 PSI
Mfr # CVS7045
Zoro # G804389797
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CVS7045
- Zoro # G804389797
- UPC # 791674004448
- Country of Origin China
- Category Air Compressor Parts
Details
Material | Brass |
Color | Golden |
Description
Interstate Pneumatics CVS7045 Air Compressor Cold Start Valve 1/4" NPT - 1.7 BAR - 25 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel24MJ-20MP 90 (2501-24-20)
- WILKERSON Air Line Lubricator, 52 cfm Max. Flow (L08-02-KL00B)
- PARKER Hydraulic Filter Element, 20 gpm Max. Flow, 150 psi Max. Pressure, Paper (921999)
- MARATHON 0.33 Hp Explosion Proof Motor, 1 Phase, 1800 Rpm, G853 (G853)
- INTERSTATE PNEUMATICS Pneumatic Hand Valve - 5 Port 4 Way 2 Position - 1/4 Inch NPT (CVH7048)
- INTERSTATE PNEUMATICS Diaphragm & Valve Kit for Air Regulator W1140T, W1160T & W1180T (WP1140RK)
- INTERSTATE PNEUMATICS Compressed Air Tank Fill / Release Valve (CPM18)
- INTERSTATE PNEUMATICS 1/4 Inch Poly Bowl In-Line Filter (WR1020)
- INTERSTATE PNEUMATICS 1/8 Inch Male NPT Wing Flange Type Drain Cock Valve (VP21)
- INTERSTATE PNEUMATICS G1/2 Male Thread Oil Sight Glass for Compressors (CSG7012)
- SPEEDAIRE Throttle Control, Campbell Hausfeld (CV006415SJ)
- Interstate Pneumatics Air Compressor Parts