Shop All Air Compressor Parts
Interstate Pneumatics
Air Compressor Check Valve, 1/2 Inch Male x 1/8 Inch Female NPT Line Port, Steel
Mfr # CVC7043
Zoro # G904389796
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CVC7043
- Zoro # G904389796
- UPC # 791674000709
- Country of Origin China
- Category Air Compressor Parts
Details
Material | Steel |
Color | Multi |
Description
Interstate Pneumatics CVC7043 Air Compressor Check Valve, 1/2" Male x 1/8" Female NPT Line Port, Steel. The valve body is made of steel for corrosion resistance, ductility at high temperatures, and low magnetic permeability. It has a tube compression connection on one end for fast installation and male NPT threads on the other end for connecting to a female threaded pipe. Fits EMGLO & other Compressors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE No. 930-A, 12/16 Oz Tubs, Nlgi No. 3 Non-Melt Grease (L0095-004)
- BESTORQ Bestorq Double Side Timing Belt Model D1800-8M-20 - 70.87 in Outside Length - 0.79 in Top Width (D1800-8M-20)
- DODGE 210 Non-Expansion Normal Duty Single Lip Wide Slot Take-Up Set Screw Ball Bearing, 1-15/16 in Bore (125116)
- MILTON INDUSTRIES 3/8" NPT Female H-Style Coupler (1835)
- INTERSTATE PNEUMATICS Air Compressor Throttle Control Cable for Pilot Valve, 6 Inch Bullwhip - (CVT7056)
- INTERSTATE PNEUMATICS Cable Operated Air Tank Drain Valve, 1/4 Inch Male NPT with 5ft Cable (VP44)
- INTERSTATE PNEUMATICS Straight Tee Brass Compressor Fitting 1/4 Inch MPT (1) x 1/4 Inch FPT (2) (CPT44)
- INTERSTATE PNEUMATICS Unloader Control Pilot Valve with Mounting Boss for Air Compressors - (CVP7051)
- INTERSTATE PNEUMATICS 1/4 Inch Poly Bowl In-Line Filter (WR1020)
- INTERSTATE PNEUMATICS 2-Way 2 Position 110V Electric / Pneumatic Solenoid Valve - 1/4 Inch NPT (CVS7046)
- GAST Sound Shield Kit, 4.4 cfm, NPT, 8.68" H. (SSP-86R1-02)
- Interstate Pneumatics Air Compressor Parts