Shop All Air Compressor Parts
Interstate Pneumatics
Air Compressor Check Valve, 1/2 Inch Female NPT x 1/8 Inch Female NPT Line Port
Mfr # CVC7044
Zoro # G404389807
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # CVC7044
- Zoro # G404389807
- UPC # 791674000716
- Country of Origin China
- Category Air Compressor Parts
Details
Material | Steel |
Color | Golden |
Description
Interstate Pneumatics CVC7044 Air Compressor Check Valve, 1/2" Female NPT x 1/8" Female NPT Line Port. The valve body is made of steel for corrosion resistance, ductility at high temperatures, and low magnetic permeability. It has a tube compression connection on one end for fast installation and male NPT threads on the other end for connecting to a female threaded pipe. Fits EMGLO & other Compressors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Pump Motor, 8.2A Full Load, 12-1/8"Shaft L (2445089003GS)
- APOLLO PEX 3/8 in. to 1 in. 1-Hand PEX Pinch Clamp Tool (69PTBJ0010C)
- CHICAGO RAWHIDE Small Bore Seals, #9907 (9907)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38231-800)
- INTERSTATE PNEUMATICS Air Compressor Throttle Control Cable for Pilot Valve, 24 Inch Bullwhip - (CVT7053)
- INTERSTATE PNEUMATICS Air Compressor Check Valve, 1/2 Inch Male x 1/8 Inch Female NPT Line Port, Steel (CVC7042)
- INTERSTATE PNEUMATICS G1/2 Male Thread Oil Sight Glass for Compressors (CSG7012)
- INTERSTATE PNEUMATICS Four-Way Brass Compressor Fitting - 1/4 Inch MPT (1) x 1/4 Inch FPT (2) x 1/8 Inch FPT (1) (CPX44-2)
- INTERSTATE PNEUMATICS Air Compressor Cold Start Valve 1/4 Inch NPT - 1.7 BAR - 25 PSI (CVS7045)
- INTERSTATE PNEUMATICS Timed Electric Auto Drain Valve, 1/4 Inch NPT 110 Volts (VDA-140)
- ARIEL Suction Valve Seat 2 Pack, 2PK (A-14366)
- Interstate Pneumatics Air Compressor Parts