Shop All Band Clamps
Interstate Pneumatics
5/8 Inch Wide Stainless Steel Preformed Band Clamp for 3/4 Inch Hose, PK 100
Mfr # H719-100K
Zoro # G605378945
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Band Material Stainless Steel
- Width (In.) 5/8"
- Max. Clamp Dia. (In.) 3/4 In
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # H719-100K
- Zoro # G605378945
- UPC # 791674004080
- Country of Origin China
- Category Band Clamps
Dimensions
Width (In.) | 5/8" |
Max. Clamp Dia. (In.) | 3/4 In |
Details
Material of Construction | Stainless Steel |
Item | Band Clamp |
Band Material | Stainless Steel |
Color | Beige |
Description
Interstate Pneumatics 5/8" Wide Stainless Steel Preformed Band Clamp for 3/4" Hose. Comes in pack of 25.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-100-43)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-14 Thread Size, 8010 Series (8010-15P)
- QA1 Spher Bearing, 3.0000in. Bore dia., GEZ (45GY36)
- FLEXARM Torque Arm, 28 In Reach, 13.6 Nm (CVA-10)
- INTERSTATE PNEUMATICS CV Boot Band Clamp - Round Small Type, PK 100 (H910-100K)
- INTERSTATE PNEUMATICS CV Boot Band Clamp - Round Small Type, PK 10 (H910)
- INTERSTATE PNEUMATICS CV Boot Band Clamp - Round Large Type, PK 100 (H920-100K)
- INTERSTATE PNEUMATICS CV Boot Band Clamp - Round Large Type, PK 10 (H920)
- DIXON Preformed Band Clamp, K ST, 3-1/2" (K14)
- DIXON F Series Center Punch Preformed Band Clamp, 1-1/4 ID x 0.022 in Thick, 300 SS, Domestic (FS5)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2349)
- Interstate Pneumatics Band Clamps