Shop All Hose Crimpers
Interstate Pneumatics
5/8 Inch Ratcheting Style Center Punch Hand Tool Crimper
Mfr # H14
Zoro # G504401959
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Golden / Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # H14
- Zoro # G504401959
- UPC # 791674000457
- Country of Origin China
- Category Hose Crimpers
Details
Color | Golden / Black |
Description
Interstate Pneumatic H14 5/8" Center Punch Clamp Tensioner. Use this Ratcheting action tensioning center punch 5/8” tool crimper to install push lock preformed clamps on large hoses. Put the clamp tail in the tool slot and tension the clamp, use the dog lever to move the excess slack out. Strike the punch head several times after which snap off the clamp end by raising and lowering it several times till the clamp snaps off.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal thread repair tool with 1-1/4 - 2-1/8" capacity (NES25)
- OSG Thread Forming Tap, #10-32, Bottoming, TiN, 0 Flutes (2865605)
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 42" Long, Royal Blue Paint (WB42)
- CRESCENT 1/2" Drive 12 Point Standard SAE Socket 15/16" (CDS61N)
- INTERSTATE PNEUMATICS V-Grip Type Crimper - 3 Opening 3 Dies for 8mm, 9mm, & 11mm Hose O.D. (H4)
- INTERSTATE PNEUMATICS V-Grip Type Crimper - 2 Opening 2 Dies for 1/4 Inch & 3/8 Inch Hose (H6)
- INTERSTATE PNEUMATICS 33 Piece Rhino Rubber / Crimper / Ferrule Kit (H6FK)
- INTERSTATE PNEUMATICS Die Handle for Bench top Air Hose Crimper (H10-Handle)
- INTERSTATE PNEUMATICS Heavy Duty Standard Hose Crimper with 5 Dies (H8)
- INTERSTATE PNEUMATICS V-Grip Type Crimper 2 Opening 2 Dies for 5/16 Inch and 1/4 Inch Hose (H5)
- BAND-IT Center Punch Hand Tool, Length 13 in, Capacity 5/8 in, Stainless Steel (T30069)
- Interstate Pneumatics Hose Crimpers