Shop All Air Compressor Parts
Interstate Pneumatics
5/8 Inch-18 UNF Flared x M16 x 1.5 Brass Adapter For Gas Regulator
Mfr # FA615G
Zoro # G304398213
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FA615G
- Zoro # G304398213
- UPC # 791674002994
- Country of Origin China
- Category Air Compressor Parts
Details
Color | Golden |
Material | Brass |
Description
Interstate Pneumatics FA615G Brass 5/8"-18 UNF Flared x M16 x 1.5 Fitting for Gas Regulator / Gas Range. Fitting adapter connect to appliance inlet or gas supply. These fittings are manufactured from solid bar stock for a seamless, durable design. The flared end of the fitting connects to the gas connector nut. The male end connects to the gas appliance inlet, gas ball valve or gas supply stub out.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPMATIC Cutting Oil, 11 oz., Aerosol, Gold (40312)
- KIPP Shim Ring DIN988, D1=26, D2=37, H=0, 2, Steel Bright (K1151.2637020)
- NTN Radial Ball Bearing, Open, 45mm Bore Dia (6309C3)
- DAYTON A97 V-Belt, 99" Outside Length, 1/2" Top Width, 1 Ribs (6L197)
- INTERSTATE PNEUMATICS 3 Positions 4 Ways Hand Lever / Rotary Pneumatic Valve - 1/4 Inch NPT (CVH7047)
- INTERSTATE PNEUMATICS Timed Electric Auto Drain Valve, 1/4 Inch NPT 110 Volts (VDA-140)
- INTERSTATE PNEUMATICS Pneumatic Hand Valve - 5 Port 4 Way 2 Position - 1/4 Inch NPT (CVH7048)
- INTERSTATE PNEUMATICS Unloader Control Pilot Valve with Mounting Boss for Air Compressors - (CVP7051)
- INTERSTATE PNEUMATICS Air Compressor Check Valve, 1/2 Inch Male x 1/8 Inch Female NPT Line Port, Steel (CVC7043)
- INTERSTATE PNEUMATICS Drain Cock For All 1/4 Inch, 3/8 Inch, 1/2 Inch Filters (WP1040DCP)
- SPEEDAIRE Air Filter Flange Mt Large (TF060501AV)
- Interstate Pneumatics Air Compressor Parts