Shop All Multi-purpose Air Hoses
Interstate Pneumatics
5/16in 50 ft Light Blue Polyurethane Hose 1/4in NPT Solid Fitting
Mfr # HU15-050
Zoro # G012379900
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # HU15-050
- Zoro # G012379900
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
The Interstate Pneumatics HU15-050E 5/16 Inch x 50 FT Polyurethane Air Hose is the lightest, most durable, and flexible air hose on the market. Designed for high performance in construction, automotive, construction, and many other applications. Manufactured from braided-polyurethane material to provide maximum resistance to oil, grease, and abrasion. Its excellent cold resistance down to -40 Degrees F makes it suitable for use in extreme temperatures. Its durability, kink resistance, and flexibility ensure reliable performance, even in the harshest environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Professional Grade Retractable Hose Reel with 1/2 Inch x 50 feet Rubber Hose (HSR90-88)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-1/2", PK100 (10100045-100)
- MORRILL Brushless DC Motor, ECM, 1/15 HP, 208/230V (5204A)
- LEESON Washdown Motor, 10 HP, Rigid Base, 3-Phase (140820.00)
- INTERSTATE PNEUMATICS Red Rubber Hose 1/4 Inch x 6 feet 300 PSI 4:1 Safety Factor (HA44-06EBS)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 1/4 Inch x 600 feet 200 PSI (HU14-600)
- INTERSTATE PNEUMATICS 1/4 Inch x 12 ft Red Rhino Rubber Hose WP 300 PSI (1/4 Inch Male Swivel Barb Connector) (HA44-012ES)
- INTERSTATE PNEUMATICS 3/8 Inch 25 feet 1/4 inch NPT Solid Orange PVC Hose (HA26-025E)
- INTERSTATE PNEUMATICS Polyurethane Hose 3/8" x 25ft 200 PSI w/One 1/4" Steel Coupler & One 1/4" Steel Coupler Plug (HU16-025H44)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 3/8 Inch x 100 feet 200 PSI (HU16-100)
- CONTINENTAL 3/8" x 75' Green EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x FNPSM (HZG03830-75-33)
- Interstate Pneumatics Air Hoses