Shop All Multi-purpose Air Hoses
Interstate Pneumatics
5/16in 100 ft Light Blue Polyurethane Hose 1/4in NPT Solid Fitting
Mfr # HU15-100
Zoro # G412379869
product price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # HU15-100
- Zoro # G412379869
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
The Interstate Pneumatics HU15-100E 5/16 Inch x 100 FT Polyurethane Air Hose is the lightest, most durable, and flexible air hose on the market. Designed for high performance in construction, automotive, construction, and many other applications. Manufactured from braided-polyurethane material to provide maximum resistance to oil, grease, and abrasion. Its excellent cold resistance down to -40 Degrees F makes it suitable for use in extreme temperatures. Its durability, kink resistance, and flexibility ensure reliable performance, even in the harshest environments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 5VX950 Power-Wedge Cog-Belt (5VX950)
- NUMATICS Filter Regulator, PC Bowl, 3/8 in, 1.24 lb (8652APBP3FA00HN)
- EM&S Unit Bearing Motor, 50 WO, 208-230 Volt, Original OEM Motor (ESP-OL50EMJR21)
- ARO Element, Coalescing, For 1500 Series (104424)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/2 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA58-600E)
- INTERSTATE PNEUMATICS Red Rubber Hose 3/8 Inch x 100 feet 1/4 Inch NPT Ball Swivel Fitting (HA46-100EBS)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/2 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA48-600E)
- INTERSTATE PNEUMATICS Red Rubber Hose 3/8 Inch x 3 feet 300 PSI 4:1 Safety Factor (HA46-03EBS)
- INTERSTATE PNEUMATICS 1/4 Inch 12 ft Red Traslucent PVC Hose Whip with 1/4 Inch Ball Swivel (HA04-012BS)
- INTERSTATE PNEUMATICS 1 Inch ID 400ft 250 PSI Red Rubber Hose (HA20-400)
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG07525-03-41)
- Interstate Pneumatics Multi-purpose Air Hoses