Shop All Multi-purpose Air Hoses
Interstate Pneumatics
3/8in 50 ft Yellow Hybrid Polymer Hose With 1/4in Brass Industrial 6-Ball Coupler & Steel Plug
Mfr # HH16-050H44BS
Zoro # G112379893
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # HH16-050H44BS
- Zoro # G112379893
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
The Interstate Pneumatics 3/8 Inch x 50 Foot Hybrid Poly Air Hose with Brass Coupler & Plug has been manufactured with a unique rubber and PVC blend for lightweight handling and professional performance. Equipped with a durable 1/4in brass industrial I/M style coupler and a steel plug, this hose ensures secure connections and reliable performance. Integrated bend restrictors eliminate kinking and tangling, seamless airflow and increase hose life. Its smooth, non-marring construction safeguards delicate surfaces while the vibrant color enhances safety even in dimly lit environments. With exceptional all-weather flexibility, this hose is a dependable choice for professionals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 3/8 In (FCR20-8-6-A)
- CONTINENTAL CONTITECH 5V1180 Wrapped V-Belt, 118" Outside Length, 5/8" Top Width, 1 Ribs (5V1180)
- AIGNEP USA Elbow Connector, 41/64" Hex, 3/8" Tube (85110-06-04)
- DAYTON 3-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (4GZC4)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/2 Inch x 25 feet 300 PSI 4:1 Safety Factor (HA58-025E)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/2 Inch x 100 feet 300 PSI 4:1 Safety Factor (HA58-100E)
- INTERSTATE PNEUMATICS Red Rubber Hose 3/8 Inch x 25 feet 1/4 Inch NPT Ball Swivel Fitting (HA46-025EBS)
- INTERSTATE PNEUMATICS Polyurethane Hose 3/8" x 50ft 200 PSI, w/One 1/4" Steel Coupler & One 1/4" Steel Coupler Plug (HU16-050H44)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 3/8 Inch x 50 feet 300 PSI 4:1 Safety Factor (HA46-050E)
- INTERSTATE PNEUMATICS Light Blue Polyurethane (PU) Hose 3/8 Inch x 50 feet 200 PSI (HU16-050)
- CONTINENTAL CONTITECH 3/4" x 100 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB07525-100-31)
- Interstate Pneumatics Air Hoses