Shop All Multi-purpose Air Hoses
Interstate Pneumatics
3/8in 25 ft Yellow Hybrid Polymer Hose With 1/4in Brass Industrial 6-Ball Coupler & Steel Plug
Mfr # HH16-025H44BS
Zoro # G412379876
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # HH16-025H44BS
- Zoro # G412379876
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
The Interstate Pneumatics 3/8 Inch x 25 Foot Hybrid Poly Air Hose with Brass Coupler & Plug has been manufactured with a unique rubber and PVC blend for lightweight handling and professional performance. Equipped with a durable 1/4in brass industrial I/M style coupler and a steel plug, this hose ensures secure connections and reliable performance. Integrated bend restrictors eliminate kinking and tangling, seamless airflow and increase hose life. Its smooth, non-marring construction safeguards delicate surfaces while the vibrant color enhances safety even in dimly lit environments. With exceptional all-weather flexibility, this hose is a dependable choice for professionals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Type E Bearings, F4B-E-208R TYPE E-XTRA (F4B-E-208R TYPE E-XTRA)
- BLASTER Multipurpose Grease, Petroleum Base Oil (GR-14C-HTR)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116036-13)
- NOVAFLEX 3/4" ID x 20 ft Nitrile Food Hose 150 PSI GY (6300WT-12-20)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 1/2 Inch x 50 feet 300 PSI 4:1 Safety Factor (HA58-050E)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 3/8 Inch x 25 feet 300 PSI 4:1 Safety Factor (HA46-025E)
- INTERSTATE PNEUMATICS Polyurethane Hose 1/4" x 50FT 200 PSI w/Two 1/4" Fittings, One 1/4" Coupler & One 1/4" Coupler Plug (HU14-050H44)
- INTERSTATE PNEUMATICS Yellow Rhino Rubber Hose 3/8 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA56-600E)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/2 Inch x 25 feet 300 PSI 4:1 Safety Factor (HA48-025E)
- INTERSTATE PNEUMATICS Red Rhino Rubber Hose 1/4 Inch x 600 feet 300 PSI 4:1 Safety Factor (HA44-600E)
- STEELMAN 18" Rubber Air Hose with 1/4" PS and 3/8" -24 Brass Fittings (60035)
- Interstate Pneumatics Multi-purpose Air Hoses