Shop All Quick Connect Fittings
Interstate Pneumatics
3/8 Inch x 1/4 Inch MPT Auto Steel Coupler Reducer - Silver
Mfr # CA641Z
Zoro # G004387975
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel, Silver Color
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # CA641Z
- Zoro # G004387975
- UPC # 791674018186
- Country of Origin China
- Category Quick Connect Fittings
Details
Color | Silver |
Material | Steel, Silver Color |
Description
Interstate Pneumatics CA641Z 3/8 Inch x 1/4 Inch MPT Auto Steel Coupler Reducer - Silver. These couplers are interchangeable with the Automotive (True-Flate) Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock, which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS 1/8 Thru 1 Hp Dual Voltage Control (125DV-C)
- SPEEDAIRE O-Ring, 7.8x1.9 (TTR4410220G)
- CARLISLE 2926V726 Variable Speed Cog-Belt (2926V726)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty Gold Ribbon V-Belt, BX Section, 5/8 in W Top, 77.2 in L Outside (BX74)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Steel Coupler x 1/4 Inch Female NPT, PK 25 (CG440-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 3/8 Inch Male NPT (CPA461)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Male NPT with Plastic Sleeve (CG441PB)
- INTERSTATE PNEUMATICS 1/4 Inch Lincoln Series Brass Coupler x 1/4 Inch Female NPT (CL440B)
- INTERSTATE PNEUMATICS 1/2 Inch Industrial Steel Coupler x 1/2 Inch Male NPT - (CA881), PK 6 (CH881-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 3/8 Inch Barb, PK 25 (CPH663-25K)
- MILTON T Style Automotive Coupler, Large Sleeve, 1/4" FNPT, PK100 (787BK)
- Interstate Pneumatics Quick Connect Fittings