Shop All Quick Connect Fittings
Interstate Pneumatics
3/8 Inch x 1/4 Inch MPT Auto Coupler Plug Reducer - Silver, PK 100
Mfr # CPA641Z-100K
Zoro # G705378821
product price: $195.99
/pk 100, $1.96/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Steel, Zinc plated
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CPA641Z-100K
- Zoro # G705378821
- UPC # 791674018278
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Steel, Zinc plated |
Color | Silver |
Description
Interstate Pneumatics CPA641Z 3/8 Inch x 1/4 Inch MPT Auto Coupler Plug Reducer - Silver. This series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the automotive (Tru-flate) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, 5Port, 2 Position, Rubber Seal, 24VDC (SY5240-5LOU-Q)
- FESTO One-Way Flow Control Valve GRLA-1/4-B (GRLA-1/4-B)
- GATES Truflex V-Belts, 4L360 (4L360)
- WEG Pump Motor, 7-1/2 HP, 182/4JM, 208-230/460V (00736OT3E184JM-S)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler Plug x 3/8 Inch Female NPT, PK 100 (CPA660-100K)
- INTERSTATE PNEUMATICS Reusable Strain Relief Replacement Fitting For 1/4-Inch ID Hose, 1/4-Inch MPT Swivel Fitting (HRPZ24-K3)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler Plug x 1/2 Inch Female NPT, PK 25 (CPA680-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 3/8 Inch Easy-Lock Barb, PK 6 (CPA465-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Male NPT Double Swivel Fitting 360 Degree Spin, PK 25 (FS244-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/8 Inch Female NPT, PK 100 (CPH420-100K)
- PARKER Coupler Plug, Steel, MNPT, 3/8 In. Pipe (2E)
- Interstate Pneumatics Hose Fittings