Shop All Quick Connect Fittings
Interstate Pneumatics
3/8 Inch x 1/4 Inch MPT Auto Coupler Plug Reducer - Silver
Mfr # CPA641Z
Zoro # G304388160
original price:
$5.72
9% off
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Zinc plated
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # CPA641Z
- Zoro # G304388160
- UPC # 791674018247
- Country of Origin China
- Category Quick Connect Fittings
Details
Material | Steel, Zinc plated |
Color | Silver |
Description
Interstate Pneumatics CPA641Z 3/8 Inch x 1/4 Inch MPT Auto Coupler Plug Reducer - Silver. This series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the automotive (Tru-flate) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1 Bore Dia., 9 # of Teeth (60B9F-1)
- LUBRIPLATE Motor Assembly Grease PK36, L0034-094 (L0034-094)
- DAYTON Motor Dual Run Cap, 70/5 MFD, 370V, Round (6FLR5)
- MAIN FILTER Hydraulic Filter, replaces UFI EPB22NFD, Pressure Line, 25 micron, Outside-In (MF0058522)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Female NPT, PK 6 (CPH440-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler x 1/4 Inch Female NPT (CA640)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Easy-Lock (CPA445)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler Plug x 3/8 Inch Barb Fitting, PK 25 (CPA663-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 3/8 Inch Easy-Lock, PK 25 (CPH465-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler x 1/4 Inch Male NPT (Silver Color), PK 6 (CA441Z-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Steel Coupler x 1/4 Inch Female NPT, PK 25 (CG440-25K)
- Interstate Pneumatics Quick Connect Fittings