Shop All Quick Connect Fittings
Interstate Pneumatics
3/8 Inch x 1/4 Inch FPT Auto Steel Coupler Reducer - Silver, PK 100
Mfr # CA640Z-100K
Zoro # G705378562
Free Shipping & Returns
$748.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Steel, Silver Color
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # CA640Z-100K
- Zoro # G705378562
- UPC # 791674018117
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Steel, Silver Color |
Color | Silver |
Description
Interstate Pneumatics CA640Z 3/8 Inch x 1/4 Inch FPT Auto Steel Coupler Reducer - Silver. these couplers are interchangeable with the Automotive (True-Flate) Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock, which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1/2" Barbed x MNPT 90 Degree Elbow (HB050-90)
- CONTINENTAL CONTITECH 1/4" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-25-31)
- IGUS Clip Bearing, Plastic, 5/16 ID, PK5 (MCI-05-02)
- PIX Belt, B Kevlar, 5/8 x 71 in. OC (B68K)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 3/8 Inch Barb, PK 25 (CPH663-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Male NPT, PK 25 (CPH441-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Swivel Plug x 1/4 Inch Male NPT, PK 6 (CPHS441-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Male NPT, PK 50 (CPH441-50K)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 3/8 Inch Male NPT, PK 50 (CH661-50K)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Brass Coupler x 1/4 Inch Easy-Lock (CA445B)
- INTERSTATE PNEUMATICS 1/4 Inch Reusable Non Swivel Hose-end Fitting (HRPZ24-01)
- Interstate Pneumatics Quick Connect Fittings