Shop All Quick Connect Fittings
Interstate Pneumatics
3/8 Inch x 1/4 Inch FPT Auto Coupler Plug Reducer - Silver
Mfr # CPA640Z
Zoro # G604388068
product price: $4.55
/ea
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel, Zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CPA640Z
- Zoro # G604388068
- UPC # 791674018230
- Country of Origin China
- Category Quick Connect Fittings
Details
Color | Silver |
Material | Steel, Zinc plated |
Description
Interstate Pneumatics CPA640Z 3/8 Inch x 1/4 Inch FPT Auto Coupler Plug Reducer - Silver. This series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the automotive (Tru-flate) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Ceramic Radial Ball Bearing, SH6-6203ZZEC3 (SH6-6203ZZEC3)
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Female Pipe X 1" Female Pipe Swivel, Straight (1405-16-16)
- SKF USA SKF Bearing (6212-2RS1/C3)
- LEESON DC Permanent Magnet Motor, 1/3 HP, 90VDC (098004.00)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler x 1/4 Inch Male NPT, PK 25 (CH441-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler Plug x 1/4 Inch Male NPT (CPH441B)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Female NPT, PK 6 (CPH440-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler x 3/8 Inch Easy-Lock, PK 6 (CH465-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Female NPT (CPH440)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Steel Coupler x 1/4 Inch Female NPT, PK 6 (CG440-D6)
- MILTON P Style Push-Lock Coupler, 3/8" Hose, PK5 (1746-6)
- Interstate Pneumatics Quick Connect Fittings