Shop All Quick Connect Fittings
Interstate Pneumatics
3/8 Inch Universal Steel Coupler x 3/8 Inch Female NPT, PK 50
Mfr # CG660-50K
Zoro # G405378473
product price: $363.99
/pk 50, $7.28/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Steel, Zinc plated
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CG660-50K
- Zoro # G405378473
- UPC # 791674008910
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Steel, Zinc plated |
Color | Silver |
Description
Interstate Pneumatics 3/8 Inch Universal Steel Coupler x 3/8 Inch Female NPT. These couplers are interchangeable with the Universal Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 2 Hp General Purpose Motor, 3 Phase, 1800 Rpm, U424A (U424A)
- CENTURY Motor, Split Ph, 1/3 HP, 1725,115V, 56Z, TEAO (ARB2034L1)
- BRENNAN INDUSTRIES 12MORB-16FJS Straight (6402-12-16-O)
- RULAND Rigid Shaft Coupling, One Piece, 1-7/16in. (CLC-23-23-F)
- INTERSTATE PNEUMATICS 1/4 Inch Auto Steel Coupler Plug x 1/8 Inch Male NPT (Silver Color), PK 100 (CPA421Z-100K)
- INTERSTATE PNEUMATICS 3/8 Inch Auto Coupler Plug x 3/8 Inch Male NPT (Silver Color), PK 50 (CPA661Z-50K)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Coupler Plug x 1/4 Inch Female NPT, PK 25 (CPO440-25K)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler Plug x 1/4 Inch Male NPT (CPA641)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT Universal Swivel Fitting (FS24)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler Plug x 1/4 Inch Female NPT (CPH440B)
- HANSEN Coupler Plug, (M)NPT, 1/4, Steel (2608)
- Interstate Pneumatics Quick Connect Fittings