Shop All Quick Connect Fittings
Interstate Pneumatics
3/8 Inch Straight Through Brass Coupler x 3/8 Inch Female NPT (no valve)
Mfr # CNV660B
Zoro # G304398237
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CNV660B
- Zoro # G304398237
- UPC # 791674904151
- Country of Origin China
- Category Quick Connect Fittings
Details
Material | Brass |
Color | Golden |
Description
Interstate Pneumatics 3/8 Inch Straight Through Brass Coupler x 3/8 Inch Female NPT (no valve). These couplers are interchangeable with the Straight Through Standard series couplers produced by other manufacturers. Precision machined from solid brass bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 2700 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/8"-14 Thread Size (FEM-502-10BMF)
- EXAIR Enclosure Cooler Side Mount Kit, NEMA 4 (4907)
- CONTINENTAL CONTITECH 3/BX46 Banded Cogged V-Belt, 49" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX46)
- NTN NTN 11520, Tapered Roller Bearing Cup Single Cup 16875 In Od X 0375 In W Case Carburized Steel (11520)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler Plug x 3/8 Inch Male NPT (CPA661)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Coupler and Plug (CPH441 & CH440) (CKH4)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/8 Inch Male NPT, PK 6 (CPH421-D6)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Coupler Plug x 1/4 Inch Male NPT, PK 6 (CPO441-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Steel Coupler x 1/4 Inch Male NPT (CG441)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler x 1/4 Inch Male NPT, PK 25 (CH441-25K)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B53)
- Interstate Pneumatics Quick Connect Fittings