Shop All Filter, Regulator, Lubricator
Interstate Pneumatics
3/8 Inch Standard 'T' Handle Poly Bowl Filter Regulator Lubricator - Integral Combo
Mfr # WC1061GP
Zoro # G304402132
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # WC1061GP
- Zoro # G304402132
- UPC # 791674971269
- Country of Origin China
- Category Filter, Regulator, Lubricator
Details
Material | Polycarbonate |
Color | Black |
Description
Interstate Pneumatics 3/8" Standard "T" Handle Poly Bowl Filter Regulator Lubricator - Integral Combo. Clean air is a key ingredient that enables effective and efficient use of tools, equipment, and machinery in almost every industry. For preventing your air tools from rusty air & foggy atmosphere & keep those in working condition for a long time we suggest use of air preparation devices such as filters, regulators, and lubricators. As a modular component, this filter-regulator-lubricator can quickly be attached with convenient minimum installation time into your compressed air system. Provides clean, dry, regulated compressed air over a wide range of airflows with accurate control and fast response. Efficiently traps moisture while passing through clean, dry compressed air.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (212678)
- CONTROL DEVICES Air Safety Valve, 3/8 In Inlet, 200 psi (SA38-1A200)
- CONTINENTAL Air Hose, 1/2" ID x 15 ft., Gray (IGGY05030-15-G)
- REELCRAFT Hose Roller Guide 4 Way Bottom Wind 18IN (S600693-3)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Poly Bowl Filter/Regulator/Lubricator Integral Combo (WC1331G)
- INTERSTATE PNEUMATICS 1/2 Inch Large - Metal Bowl Filter (W1080AP)
- INTERSTATE PNEUMATICS 1/4 Inch Poly Bowl In-Line Filter (WR1020-D)
- INTERSTATE PNEUMATICS 1/4 Inch Filter/Regulator/Lubricator Combo Metal Body (WCR1041G)
- INTERSTATE PNEUMATICS 3/8 Inch Filter/Regulator/Lubricator Combo Metal Body (WCR1061G)
- INTERSTATE PNEUMATICS 1/4 Inch Standard T Handle Filter/Regulator/Lubricator Integral Combo (WC1341AGP)
- FESTO Lubricator LOE-1/4-D-MINI-NPT (LOE-1/4-D-MINI-NPT)
- Interstate Pneumatics Filter, Regulator, Lubricator