Shop All Filter, Regulator, Lubricator
Interstate Pneumatics
3/8 Inch Standard T Handle Filter/Regulator/Lubricator Integral Combo
Mfr # WC1361AGP
Zoro # G704402145
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # WC1361AGP
- Zoro # G704402145
- UPC # 99461695474
- Country of Origin China
- Category Filter, Regulator, Lubricator
Details
Material | Metal |
Color | Black |
Description
Interstate Pneumatics 3/8" Standard T Handle Filter/Regulator/Lubricator Integral Combo. Clean air is a key ingredient that enables effective and efficient use of tools, equipment, and machinery in almost every industry. For preventing your air tools from rusty air & foggy atmosphere & keep those in working condition for a long time we suggest use of air preparation devices such as filters, regulators, and lubricators. As a modular component, this filter-regulator-lubricator can quickly be attached with convenient minimum installation time into your compressed air system. Provides clean, dry, regulated compressed air over a wide range of airflows with accurate control and fast response. Efficiently traps moisture while passing through clean, dry compressed air that is lubricated with a mist of air tool oil to keep your tools well lubricated which reduces wear & tear & extends the tool life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 1/4hp, D/D Blower (3LU76)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size (SST-N4)
- SMC Union Elbow, 90 Deg, 4mm, TubexTube (KQ2L04-00A)
- ADVANCED TECHNOLOGY PRODUCTS Muffler, Sintered Bronze, 1/4" Male NPT (SBM02)
- INTERSTATE PNEUMATICS CO2 Flowmeter Regulator with Solenoid Valve (WRFCO2-S)
- INTERSTATE PNEUMATICS 3/8 Inch Filter/Regulator/Lubricator Combo Metal Body (WCR1061G)
- INTERSTATE PNEUMATICS 1/4 Inch Poly Bowl In-Line Filter (WR1020-D)
- INTERSTATE PNEUMATICS 1/2 Inch Large - Metal Bowl Filter (W1080AP)
- INTERSTATE PNEUMATICS 1 Inch Heavy Duty - Large Metal Bowl Filter HIGH FLOW (W1090AP)
- INTERSTATE PNEUMATICS 1/4 Inch Filter/Regulator/Lubricator Combo Metal Body (WCR1041G)
- SPEEDAIRE Filter/Regulator/Lubricator, 5 to 150 psi (4ZM03)
- Interstate Pneumatics Filter, Regulator, Lubricator