Shop All Pneumatic Regulators
Interstate Pneumatics
3/8 Inch Standard Regulator Inlet 200 psi - Outlet 125 psi
Mfr # WR1160-D
Zoro # G504389622
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # WR1160-D
- Zoro # G504389622
- UPC # 791674002130
- Country of Origin China
- Category Pneumatic Regulators
Details
Color | Black |
Material | Aluminum |
Description
Interstate Pneumatics 3/8" Standard Regulator Inlet 200 psi - Outlet 125 psi. Pneumatic equipment that operates at higher than recommended pressure can cause excess torque, force and wear and can waste compressed air. This unit regulates air pressure of the air-line to prevent damage. Provides fine air control for spray guns and air tools. It adopts balanced inlet with relief device. It has the advantage of stable pressure, high precision, quick reaction & firm lockup. It can be freely combined with other air source treatment products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WX Welded Hydraulic Cylinder: 3 Bore x 16 Stroke - 1.5 Rod (207438)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 1/2"-14 Thread Size, H Series (PHN8-8M)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/16 Inch Barb X 1/4 Inch NPT Male End, PK 25 (FM43-25K)
- CONTINENTAL Air Hose, 3/8"I.D., 5 ft. (HZB03820-05-13-G)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Metal IN-Line Regulator - Inlet 150 psi - Outlet 125 psi (WR1120RL-D)
- INTERSTATE PNEUMATICS 3/4 Inch Heavy Duty W/ 'T' Handle Regulator (W1185)
- INTERSTATE PNEUMATICS 1/4 Inch Small Metal Air Regulator (W1130-D)
- INTERSTATE PNEUMATICS CO2 Regulator - Solid Aluminum Body 0-125 PSI (WRCO2)
- INTERSTATE PNEUMATICS 1/4 Inch Metal Compact Economy Air Regulator (WR1120)
- INTERSTATE PNEUMATICS CO2 Regulator, Recoil Hose, TF3135 Tire Inflator & 20 oz Co2 Cylinder (WRCO2-TF2)
- FESTO Pressure Booster DPA-40-16 (DPA-40-16)
- Interstate Pneumatics Pneumatic System Components