Shop All Filters & Regulators
Interstate Pneumatics
3/8 Inch Standard Metal Bowl Filter/Regulator Combo
Mfr # WB1360T
Zoro # G604394038
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # WB1360T
- Zoro # G604394038
- UPC # 791674228035
- Country of Origin China
- Category Filters & Regulators
Details
Material | Metal |
Color | Black |
Description
Interstate Pneumatics 3/8" Standard Metal Bowl Filter/Regulator "T" Handle Combo. Integral Filter / Regulator, or "Piggyback" units, offer a cost saving design that combines a filter and a regulator into one unit that includes the same features and performance characteristics as the individual filter and regulator models.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Oil and Grease Seal Puller (KDS3245)
- INGERSOLL-RAND Drive Belt, Ingersoll Rand (22108393)
- BRENNAN INDUSTRIES Fittings, 5/8" Male JIC- 5/8" Female JIC (6602-10-10-10-FG)
- PIX Belt, SPB, 17 x 2500mm LP (SPB2500)
- INTERSTATE PNEUMATICS 1/4 Inch Filter / Regulator Combo - Poly Bowl (WB1330)
- INTERSTATE PNEUMATICS 1/4 Inch Filter / Regulator Combo - with 160 PSI gauge (WB1330G-D)
- WILKERSON Filter-Regulator, Particles/Water Removal (B28-06-FK00B)
- DIXON WilkersonStd FilterReg Manual, Clear, 3/4" (B28-06MG)
- CASH ACME Cash Acme EB-45U1 Pressure Regulator 1 In. (6254544)
- MASTER PNEUMATIC MANUAL FIL/REG 1/2 (CFR350-4)
- SPEEDAIRE Filter Regulator, 1/4 in NPT, 14 cfm, 5 micron, 5 psi to 125 psi, 150 psi Max Op Pressure (4ZK76)
- Interstate Pneumatics Filters & Regulators