Shop All Filter, Regulator, Lubricator
Interstate Pneumatics
3/8 Inch Standard Black - Metal Bowl Filter
Mfr # WR1060-D
Zoro # G304402149
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # WR1060-D
- Zoro # G304402149
- UPC # 99461695085
- Country of Origin China
- Category Filter, Regulator, Lubricator
Details
Material | Metal |
Color | Silver |
Description
Interstate Pneumatics, 3/8" Metal Body Air Filter. General purpose filter protects tools and equipment by removing most solid and liquid contaminants. This may include dust, dirt, pipe scale, rust, liquid water and bulk oil. A 25-micron filter element removes the smallest of particles. Metal bowl with sight glass allows easy monitoring of fluid level. Quick-release bowl and quarter-turn drain for easier use. Help prevents costly damage to air tools caused by rust, scale and moisture. Efficiently traps moisture while passing through clean, dry compressed air. Convenient minimum installation time into your compressed air system. It can be freely combined with other air source treatment products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC154, 15.7 ton Capacity, 4.00 in Stroke, General Purpose Hydraulic Cylinder (RC154)
- CARLISLE AP31 Super Blue Ribbon V-Belt (AP31)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 182/4T Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (36VF04)
- MRC Bearing, 25mm, 20,800 N, Steel, Double Seal (5205CZZ)
- INTERSTATE PNEUMATICS 1/4 Inch MINI - Poly Bowl Filter (W1030)
- INTERSTATE PNEUMATICS 1/4 Inch Filter/Regulator/Lubricator Combo Metal Body (WCR1041G)
- INTERSTATE PNEUMATICS 1/4 Inch Poly Bowl In-Line Filter (WR1020-D)
- INTERSTATE PNEUMATICS 1/2 Inch Large - Metal Bowl Filter (W1080AP)
- INTERSTATE PNEUMATICS 1 Inch Heavy Duty - Large Metal Bowl Filter HIGH FLOW (W1090AP)
- INTERSTATE PNEUMATICS 3/8 Inch Filter/Regulator/Lubricator Combo Metal Body (WCR1061G)
- COILHOSE PNEUMATICS Internal Automatic Drain (8851AD)
- Interstate Pneumatics Filter, Regulator, Lubricator