Shop All Quick Connect Fittings
Interstate Pneumatics
3/8 Inch Reusable Hose-End Repair Fitting 3/8 Inch NPT Male Polyurethane Hose (HU16 Series)
Mfr # HRPZ26-06
Zoro # G404393781
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # HRPZ26-06
- Zoro # G404393781
- UPC # 791674007456
- Country of Origin China
- Category Quick Connect Fittings
Details
Color | Golden |
Material | Brass |
Description
Interstate Pneumatics HRPZ26-06 3/8" Reusable Hose-End Repair Fitting 3/8" NPT Male Polyurethane Hose (HU16 Series)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG HEPA Cartridge Filter, 1367cfm, 0.3 Micron (HE376)
- BROWNING 1 Groove Cast Iron Fhp - Finished Bore Sheave, BK100X 1 3/8 (BK100X 1 3/8)
- CRC Dry Lubricant, General Purpose, 16 oz Aerosol Can, Gray (03084)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 15 # of Teeth (40BS15H X 1 1/8)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler Plug x 1/4 Inch Male NPT (CPH441B)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler x 1/2 Inch Male NPT, PK 100 (CA681-100K)
- INTERSTATE PNEUMATICS 1/4 Inch Reusable Non Swivel Hose-end Fitting (HRPZ24-01)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/2 Inch Female NPT, PK 25 (CH680-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Male NPT (Black), PK 100 (CPA441-100K)
- INTERSTATE PNEUMATICS 3/8 Inch x 1/4 Inch FPT Auto Steel Coupler Reducer - Silver, PK 50 (CA640Z-50K)
- FOSTER Manual Socket, 1/4"MPT, Brass/Steel (4104)
- Interstate Pneumatics Hose Fittings