Shop All Air Guns
Interstate Pneumatics
3/8 Inch NPT Heavy Duty High Flow Rate Blow Gun - Copper Plated
Mfr # B610
Zoro # G304387989
$26.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # B610
- Zoro # G304387989
- UPC # 791674000563
- Country of Origin China
- Category Air Guns
Details
Body Material | Aluminum |
Color | Multi |
Description
Interstate Pneumatics B610 3/8" NPT Heavy Duty High Flow Rate Blow Gun - Copper Plated. The variable flow trigger allows for controlled output, making the Interstate Pneumatics blow gun ideal for heavy duty clean-up and blow-off. Its light weight and sleek design make this blow gun a favorite of users in many industries.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 24" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS60-8)
- REGAL CUTTING TOOLS 1/4-28 H3 3 Flt. Bottom Hand Tap (008356AS)
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEDR06-7'9-1/2)
- GEARWRENCH 14mm 120XP™ Universal Spline XL Ratcheting Combination Wrench (86414)
- INTERSTATE PNEUMATICS Adjustable Pocket Blow Gun - Automotive Plug, PK 6 (B100A-D6)
- INTERSTATE PNEUMATICS Plastic Air Blow Gun , PK 25 (B204-25K)
- INTERSTATE PNEUMATICS Safety Blow Gun with 6 Inch Brass Extension, PK 6 (B309XS6-D6)
- INTERSTATE PNEUMATICS Adjustable Pocket Air Blow Gun - Industrial Plug (B100H)
- INTERSTATE PNEUMATICS In Line Blow Gun with Rubber Tip (B312)
- INTERSTATE PNEUMATICS 1/4 Inch NPT Heavy Duty High Flow Rate Blow Gun - Copper Plated (B600)
- ACME AUTOMOTIVE 1/4 Typhoon Pro Blow Gun (TYP2501CS)
- Interstate Pneumatics Air Guns & Accessories