Shop All Compressor Air Filters
Interstate Pneumatics
3/8 Inch MPT Compressor Air Filter
Mfr # SB192
Zoro # G904389765
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # SB192
- Zoro # G904389765
- UPC # 99461691506
- Country of Origin China
- Category Compressor Air Filters
Details
Color | Black |
Material | Plastic |
Description
Interstate Pneumatics SB192 Compressor Air Filter Replacement. Air filters are one of the most critical factors to in your compressor. It removes solid particles like dust and bacteria from the air, so that your compressor works with optimum performance. This replacement filter is a common filter used on many brands of compressors. It has plastic body and comes with a disposable sponge filter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Y Branch, 8mm, TubexMale BSPT (KQ2U08-03AS)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 9 in Stroke, Round Body Double Acting (NCDMC150-0900)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (521811000)
- SKF Radial Ball Bearing, Open, 50mm Bore Dia (6210 NR JEM)
- INTERSTATE PNEUMATICS Standard Filter Element Copper - 40 Micron for W1060AP & W1080AP (W1060F40C)
- INTERSTATE PNEUMATICS Air In-Take Filter for SA144 (SA144F)
- INTERSTATE PNEUMATICS Compressor Air Filter Paper ELEMENT ONLY - for SA15 (SA15F)
- INTERSTATE PNEUMATICS Standard Filter Element Copper - 40 Micron for W1085AP & W1090 (W1085F40C)
- INTERSTATE PNEUMATICS 1/2" NPT Male Mounting Thread Comp Air In-Take Filter- Air Filter + Metal Body (SA144)
- INTERSTATE PNEUMATICS Compressor Air Filter ELEMENT ONLY- Paper Replacement for SA142 + SA143 (SA14F)
- SMC Air Filter (AF20-N02-CZ-D)
- Interstate Pneumatics Compressor Air Filters