Shop All Hose Couplings
Interstate Pneumatics
3/8 Inch Industrial Steel Coupler x 1/4 Inch Male NPT
Mfr # CH641
Zoro # G304388665
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel, Zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # CH641
- Zoro # G304388665
- UPC # 791674903451
- Country of Origin China
- Category Hose Couplings
Details
Color | Silver |
Material | Steel, Zinc plated |
Description
Interstate Pneumatics 3/8 Inch Industrial Steel Coupler x 1/4 Inch Male NPT. These couplers are interchangeable with the Industrial (Hansen or Milton) Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 70-Pc Grease Fitting Assortment, W5215 (W5215)
- KANO Microil 1 quart High-Grade Precision Instrument Oil, 4PK (AZMC161C4)
- THOMSON Ball Bushing, Bore Dia 20 mm (SSEM20)
- QA1 Male Rod End, SS, LH, 3/4-16 (GML12T)
- INTERSTATE PNEUMATICS 3/8 Inch x 1/2 Inch NPT Male Brass Hex Nipple Reducer (FA618)
- INTERSTATE PNEUMATICS 1/2 Inch Female NPT Straight Through Jack Hammer Coupler (CU-800)
- INTERSTATE PNEUMATICS 1/2 Inch Industrial Steel Coupler x 3/8 Inch Female NPT (CH860)
- INTERSTATE PNEUMATICS 3/4 Inch Male NPT Straight Through Jack Hammer Coupler, PK 6 (CU-851-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Brass Coupler x 1/4 Inch Male NPT (CH441B)
- INTERSTATE PNEUMATICS 3/4 Inch Straight Through Hose Barb Jack Hammer Coupler, PK 25 (CU-853-25K)
- CAMPBELL FITTINGS Universal Cplg 3/4" Hose Barb (HE-75)
- Interstate Pneumatics Hose Couplings