Shop All Quick Connect Fittings
Interstate Pneumatics
3/8 Inch Industrial Steel Coupler x 1/4 Inch Female NPT, PK 6
Mfr # CH640-D6
Zoro # G705378425
product price: $48.79
/pk 6, $8.13/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Steel, Zinc plated
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CH640-D6
- Zoro # G705378425
- UPC # 791674309215
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Steel, Zinc plated |
Color | Silver |
Description
Interstate Pneumatics 3/8 Inch Industrial Steel Coupler x 1/4 Inch Female NPT. These couplers are interchangeable with the Industrial (Hansen or Milton) Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX94 Cogged V-Belt, 96" Outside Length, 1/2" Top Width, 1 Ribs (3GWZ5)
- SPEEDAIRE Cylinder Mounting Rod Clevis With Pin (5VKV7)
- MIDWEST FASTENER 3/4" Black Oxide Steel Double Split Shaft Collar 2PK (933512)
- SEALMASTER Take-Up Bearing, Bore 1-1/4 In (MST-20)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Male NPT, PK 25 (CPH441-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 3/8 Inch Female NPT (CPH460)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 3/8 Inch Easy-Lock Barb, PK 6 (CPA465-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Brass Coupler x 1/4 Inch Male NPT (CA441B)
- INTERSTATE PNEUMATICS 1/4 Inch ARO Series Coupler Plug x 1/4 Inch Male NPT, PK 6 (CPO441-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 3/8 Inch Barb, PK 6 (CH663-D6)
- SURTEK Quick Connection Female Coupler 14 Npt (108121)
- Interstate Pneumatics Quick Connect Fittings