Shop All Quick Connect Fittings
Interstate Pneumatics
3/8 Inch Industrial Steel Coupler Plug x 3/8 Inch Female NPT
Mfr # CPH660
Zoro # G904388935
original price:
$6.17
4% off
new price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel, Zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CPH660
- Zoro # G904388935
- UPC # 791674905707
- Country of Origin China
- Category Quick Connect Fittings
Details
Color | Silver |
Material | Steel, Zinc plated |
Description
Interstate Pneumatics 3/8" Industrial Steel Coupler Plug x 3/8" Female NPT series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the industrial (Hansen or Milton type) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SANDVIK EN1403, Return Line, 25 micron, Outside-In (MF0062558)
- CARLISLE D1280-8M-20 Dual Synchronous Belt (D1280-8M-20)
- FESTO Push-In Bulkhead Connector QSS-8-F (QSS-8-F)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9800FKS13H, Pressure Line, 10 micron, Outside-In (MF0058554)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler Plug x 1/2 Inch Female NPT, PK 50 (CPA680-50K)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/2 Inch Female NPT, PK 25 (CH680-25K)
- INTERSTATE PNEUMATICS 1/2 Inch Industrial Steel Coupler Plug x 1/2 Inch Male NPT (CPH881)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/8 Inch Male NPT, PK 50 (CPH421-50K)
- INTERSTATE PNEUMATICS 1/4 Inch Male NPT Double Swivel Fitting 360 Degree Spin, PK 6 (FS244-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Lincoln Series Coupler Plug x 1/4 Inch Male NPT, PK 100 (CPL441-100K)
- FOSTER SS303 Plug, 3/8"FPT (38FPS)
- Interstate Pneumatics Hose Fittings