Shop All Quick Connect Fittings
Interstate Pneumatics
3/8 Inch Industrial Steel Coupler Plug x 1/4 Inch Male NPT
Mfr # CPH641
Zoro # G304388962
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Golden
- Material Steel, Zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # CPH641
- Zoro # G304388962
- UPC # 791674905653
- Country of Origin China
- Category Quick Connect Fittings
Details
Color | Golden |
Material | Steel, Zinc plated |
Description
Interstate Pneumatics 3/8" Industrial Steel Coupler Plug x 1/4" Male NPT series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the industrial (Hansen or Milton type) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.75 in OD (642B)
- WEG WEG - 00436ET3YAL112M-W22, 5.5 HP, 3600//3000 RPM, TEFC, 112M FRAME, 460//380-415/660-690 VOLTS (00436ET3YAL112M-W22)
- SMC Male Elbow, 90 Deg, 5/32 in., TubexMNPT (KQ2L03-33AS)
- FLUID FILM Corrosion Inhibitor, 1 gal. (CNAS-B)
- INTERSTATE PNEUMATICS 1/4 Inch Reusable Swivel hose end fitting for 1/4 Inch NPT Polyurethane Recoil Hose (HR Series) (HRPZ24-0)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT Universal Swivel Fitting, PK 25 (FS24-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/4 Inch Male NPT, PK 25 (CPH441-25K)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 3/8 Inch Barb, PK 6 (CH663-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler x 1/2 Inch Male NPT (CA681)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Male NPT with Plastic Sleeve (CG441PB)
- DIXON Standard Shank Female, Swivel Nut, 3/4", ID (5911212C)
- Interstate Pneumatics Hose Fittings