Shop All Quick Connect Fittings
Interstate Pneumatics
3/8 Inch Industrial Steel Coupler Plug x 1/4 Inch Female NPT
Mfr # CPH640
Zoro # G604388891
original price:
$6.05
14% off
new price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Steel, Zinc plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CPH640
- Zoro # G604388891
- UPC # 791674905615
- Country of Origin China
- Category Quick Connect Fittings
Details
Color | Beige |
Material | Steel, Zinc plated |
Description
Interstate Pneumatics 3/8" Industrial Steel Coupler Plug x 1/4" Female NPT series plugs are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plugs are interchangeable with the industrial (Hansen or Milton type) standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6207N, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Open (6207N)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 12 # of Teeth (35BS12H X 5/8)
- INA Needle Thrust Bearing, Bore 1.250 In (TC2031/0-5-HLA)
- JENNY Gas Air Compressor, 17 gal. Tank, 9.0 HP (G9HGA-17P)
- INTERSTATE PNEUMATICS Reusable Strain Relief Replacement Fitting For 1/4 Inch ID Hose, 1/4 Inch MPT Solid Fitting (HRPZ24-K2)
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT 90 Deg Swivel Fitting (FS14)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/8 Inch Female NPT, PK 100 (CPH420-100K)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Swivel Coupler Plug x 1/4 Inch Male NPT, PK 6 (CPAS441-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 1/8 Inch Female NPT (CPH420)
- INTERSTATE PNEUMATICS 1/4 Inch Reusable Swivel Hose End Fitting for 1/4 Inch NPT Polyurethane Hose (HU14 Series) (HRPZ24-1)
- PINPOINT 0.25 in. Amflo MNPT-IM Plug Brass, Assorted, 10PK (PI150800)
- Interstate Pneumatics Hose Fittings