Shop All Manifolds
Interstate Pneumatics
3/8 Inch FPT (Inlet) x 1/4 Inch FPT (4 Outlets) Aluminum Rectangle Pencil Manifold Reducer, PK 6
Mfr # FPM44SR-D6
Zoro # G705379026
product price: $72.39
/pk 6, $12.07/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FPM44SR-D6
- Zoro # G705379026
- UPC # 791674961413
- Country of Origin China
- Category Manifolds
Details
Pipe Fitting Material | Aluminum |
Color | Black |
Description
Aluminum Rectangle Manifold One inlet 3/8" NPT Four outlet 1/4" NPT is a high quality Pneumatic fitting. A thicker rectangular manifold that can handle more air volume compared to conventional Pencil Manifold. It comes with hex plugs on two side ends. High quality Aluminum bar is CNC machined for quality and precision, followed by black anodizing and finally the two side ends are cupped off with hex plugs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4 Inch Wire Hose Clamp - Replaces Jet JW1317, PK 5 (11740PK)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/2" Bore (NP-24)
- BESTORQ BX88 Cogged Belt, 91 in Outside Length, 21/32 in Top Width, 1 Ribs (BX88)
- SKF SKF 6005 2ZNR, Single Row Ball Bearings (6005 2ZNR)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold - 5 Outlets (FPM66R)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - In-Out 3/8 Inch NPT Female 3 Way Outlet (FPM66R-3)
- INTERSTATE PNEUMATICS Alum Rectangular Manifold w/Four 1/4" Brass Industrial Couplers & One 1/4" Steel Industrial Plug Kit (FPM44SR-KH4B)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - 3 Way Outlets 1/4 Inch NPT Female, PK 6 (FPM44R-D6)
- INTERSTATE PNEUMATICS Aluminum Rectangular Manifold with Four 1/4" Steel Industrial Couplers & One 1/4" Steel Plug Kit (FPM44S-KH4)
- INTERSTATE PNEUMATICS Aluminum Rectangular Manifold with Four 3/8" Steel Automotive Couplers & One 3/8" Steel Plug Kit (FPM44S-KA6)
- LEGEND VALVE 9 PORT 1" PRECISION MANIFOLD (M-8200 Precision Manifold)
- Interstate Pneumatics Pneumatic Valves