Shop All Manifolds
Interstate Pneumatics
3/8 Inch FPT (Inlet) x 1/4 Inch FPT (4 Outlets) Aluminum Rectangle Pencil Manifold Reducer, PK 100
Mfr # FPM44SR-100K
Zoro # G305379143
product price: $1,103.99
/pk 100, $11.04/ea
Free Shipping & Returns
$1,103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Aluminum
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FPM44SR-100K
- Zoro # G305379143
- UPC # 791674015475
- Country of Origin China
- Category Manifolds
Details
Pipe Fitting Material | Aluminum |
Color | Black |
Description
Aluminum Rectangle Manifold One inlet 3/8" NPT Four outlet 1/4" NPT is a high quality Pneumatic fitting. A thicker rectangular manifold that can handle more air volume compared to conventional Pencil Manifold. It comes with hex plugs on two side ends. High quality Aluminum bar is CNC machined for quality and precision, followed by black anodizing and finally the two side ends are cupped off with hex plugs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Fan Motor for MC61M (2016-2019) Mobile Cooler (6061051)
- EATON AEROQUIP Adpt, MJIC-MJIC, 9/16-18, Blkhd El, 1.67In (2042-6-6S)
- REELCRAFT Cable Reel, 50 ft, Spring Return, Red (G 3050)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 5100 Series (5100-S2-20B)
- INTERSTATE PNEUMATICS 3/8 Inch FPT (Inlet) x 1/4 Inch FPT (4 Outlets) Aluminum Rectangle Pencil Manifold Reducer (FPM44SR)
- INTERSTATE PNEUMATICS Alum Rectangular Manifold w/Four 1/4" Brass Industrial Couplers & One 1/4" Steel Industrial Plug Kit (FPM44SR-KH4B)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - 3 Way Outlets 1/4 Inch NPT Female, PK 6 (FPM44R-D6)
- INTERSTATE PNEUMATICS Aluminum Rectangle Pencil Manifold 4 Way Outlet 1/4 Inch NPT Female (FPM44S)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold - 5 Outlets (FPM66R)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold with 3 x 1/4 Inch Steel Industrial Couplers (FPM66R-3-KH6)
- PNEUMADYNE Manifold, Metal, NPT, 3-7/8 In. L (M20-250-4)
- Interstate Pneumatics Manifolds