Shop All Manifolds
Interstate Pneumatics
3/8 Inch Brass Flat Hex Manifold - 5 Outlets, PK 25
Mfr # FPM66R-25K
Zoro # G705372768
product price: $279.99
/pk 25, $11.20/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Brass
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # FPM66R-25K
- Zoro # G705372768
- UPC # 791674015482
- Country of Origin China
- Category Manifolds
Details
Pipe Fitting Material | Brass |
Color | Golden |
Description
Interstate Pneumatics Brass Flat Hex Manifold, 5-in-1, divides one air source into five 3/8" NPT Female outlet ports. Machined from brass bar stock.
Ideal for use in applications where manifold must lay flat, preventing damage if stepped on.
Ideal for use in applications where manifold must lay flat, preventing damage if stepped on.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/8"-14 Thread Size (12FFP87UN)
- GATES Synchro-Power Polyurethane Belts, T5-690-16 (T5-690-16)
- WESTWARD Coupler, 7000 PSI, 360 Deg Swivels (1ZTC8)
- BESTORQ 5M Timing Belts, 280-5M-20 (280-5M-20)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - 3 Way Outlets 1/4 Inch NPT Female (FPM44R)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold - 5 Outlets (FPM66R)
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Adaptor 1/2 Inch NPT Inlet x 1/4 Inch NPT Outlet (3X), PK 6 (FPM84A-D6)
- INTERSTATE PNEUMATICS Double Swivel Manifold with Two 1/4 Inch Steel Industrial Couplers & One 1/4 Inch Steel Plug Kit (FS244-KH4)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - 3 Way Outlets 1/4 Inch NPT Female, PK 6 (FPM44R-D6)
- INTERSTATE PNEUMATICS Aluminum Rectangle Pencil Manifold 4 Way Outlet 1/4 Inch NPT Female (FPM44S)
- INTERSTATE PNEUMATICS 3/8 Inch FPT (Inlet) x 1/4 Inch FPT (4 Outlets) Aluminum Rectangle Pencil Manifold Reducer (FPM44SR)
- Interstate Pneumatics Pneumatic Valves