Shop All Pneumatic Lubricators
Interstate Pneumatics
3/8 Inch Black Metal Lubricator Body
Mfr # WR1260
Zoro # G204398184
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # WR1260
- Zoro # G204398184
- UPC # 99461687899
- Country of Origin China
- Category Pneumatic Lubricators
Details
Material | Zinc |
Color | Black |
Description
Interstate Pneumatics WR1260 3/8" Black Metal 3 cu-in bowl lubricator. Air lubricator provides automatic line lubrication to extend air tool life. The 3.0 Cu-in. quick-release bowl and quarter turn drain provides easier use. Lubricator injects air tool oil in line to lubricate your air tools and keep them running smooth. Adjustment knob on top regulates amount of oil distributed. Always install in a line used for air tools only as oil will contaminate paint guns. It can be freely combined with other air source treatment products.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces ASV 200204, Return Line, 10 micron, Outside-In (MF0062309)
- ZSI Twin Tube Clamps: 1.5 O.D., 1 1/2 in. Size (265017)
- TRITAN Tapered Roller Bearing, Cone, 2.5-in. Bore Dia., 5-in. Outside Dia., 22mm Width (395)
- SKF Bearing, Bore 35mm, Industry 6007-2RSJEM (6007 2RS JEM)
- INTERSTATE PNEUMATICS 3/8 Inch Large Metal Bowl 5oz. Lubricator (W1260AP)
- INTERSTATE PNEUMATICS 1/2 Inch Large Metal Bowl 8oz Lubricator (W1280AP)
- INTERSTATE PNEUMATICS 1/4 Inch Mini series- In line Lubricator (WR1220)
- INTERSTATE PNEUMATICS 3/4 Inch Heavy Duty Metal Bowl 16oz Lubricator - HIGH FLOW (W1285A)
- INTERSTATE PNEUMATICS 1/4 Inch Mini Plastic Bowl Lubricator (WR1230-D)
- MASTER PNEUMATIC LUBRICATOR 1/2 (L28W-4)
- PARKER Air Line Lubricator, 1/2In, 90 cfm, 250 psi (17L34BE)
- Interstate Pneumatics Pneumatic System Components