Shop All Quick Connect Fittings
Interstate Pneumatics
3/8 Inch Automotive Steel Swivel Coupler Plug Reducer x 1/4 Inch Male NPT
Mfr # CPAS641
Zoro # G104387974
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Zinc plated
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CPAS641
- Zoro # G104387974
- UPC # 99461693364
- Country of Origin China
- Category Quick Connect Fittings
Details
Material | Steel, Zinc plated |
Color | Golden |
Description
Interstate Pneumatics 3/8" Automotive Steel Swivel Coupler Plug Reducer x 1/4" Male NPT series are forged from tool steel, heat treated and zinc plated to increase hardness, durability and corrosion resistance. These plug reducers are interchangeable with the automotive standard series plugs produced by other manufacturers. Maximum operating pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Coil VACF-B-B2-1 (VACF-B-B2-1)
- GATES Taper-Lock Bushings - Metric Sizes, 3020 55MM (3020 55MM)
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (5210470)
- MILTON G Style Plug, 3/8" MNPT, PK5 (1819)
- INTERSTATE PNEUMATICS 3/8 Inch Universal Steel Coupler x 3/8 Inch Female NPT (CG660)
- INTERSTATE PNEUMATICS 1/2 Inch Auto Coupler Plug x 1/2 Inch Male NPT (Silver Color) (CPA881Z)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Female NPT with Plastic Sleeve, PK 25 (CG440PB-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Lincoln Series Coupler Plug x 1/4 Inch Male NPT, PK 6 (CPL441-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 3/8 Inch Barb, PK 25 (CPH663-25K)
- INTERSTATE PNEUMATICS 3/8 Inch Universal Steel Coupler x 3/8 Inch Male NPT (CG661)
- ZORO SELECT Quick Coupler Body, MNPT, 1/4, Steel, PK2 (5ZVK3)
- Interstate Pneumatics Hose Fittings