Shop All Hose Barb Fittings
Interstate Pneumatics
3/8 Inch Automotive Steel Coupler x 3/8 Inch Barb
Mfr # CA663
Zoro # G604388310
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel, Zinc plated
- Color Golden
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Interstate Pneumatics
- MFR # CA663
- Zoro # G604388310
- UPC # 791674902706
- Country of Origin China
- Category Hose Barb Fittings
Details
Fitting Material | Steel, Zinc plated |
Color | Golden |
Description
Interstate Pneumatics 3/8 Inch Automotive Steel Coupler x 3/8 Inch Barb. These couplers are interchangeable with the Automotive (True-Flate) Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (CEM3211T)
- DURA-SYNC TORQUE Timing Belt, 3M, 15 x 456mm PL, T152 (456-3M-15)
- POWERAMP Reservoirs, Reservoir, Plastic 4Qt. (9391-0030)
- TRITAN Radial Ball Bearing, PS, 45mm, 6009 2RS (6009 2RS/C3 PRX)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Swivel Barb x 1/4 Inch Male NPT End, PK 25 (FMS146-25K)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Swivel Barb x 1/4 Inch Male NPT End, PK 25 (FMS144-25K)
- INTERSTATE PNEUMATICS 3/8 Inch - 24 UNF Male x 1/4 Inch Hose Barb Connector for Inflator Whips, PK 25 (FMS64T-25K)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/8 Inch Barb X 1/8 Inch NPT Male End (FM22)
- INTERSTATE PNEUMATICS 1/4 Inch Brass Hose Barb Y Manifold Fitting, PK 6 (FBY44-D6)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 3/8 Inch NPT Male End, PK 6 (FM66-D6)
- FLEXZILLA Pro Air Hose Reusable Fitting, 3/8" Barb (RP900375)
- Interstate Pneumatics Hose Barb Fittings