Shop All Quick Connect Fittings
Interstate Pneumatics
3/8 Inch Automotive Steel Coupler x 1/4 Inch Female NPT, PK 25
Mfr # CA640-25K
Zoro # G705378654
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Material Steel, Zinc plated
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # CA640-25K
- Zoro # G705378654
- UPC # 791674008224
- Country of Origin China
- Category Quick Connect Fittings
Details
Quick Connect Air Coupling Material | Steel, Zinc plated |
Color | Black |
Description
Interstate Pneumatics 3/8 Inch Automotive Steel Coupler x 1/4 Inch Female NPT. These couplers are interchangeable with the Automotive (True-Flate) Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Soft Start, 208-230VAC, 32A, 3 Phase (ATS01N232LU)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 150 psi (ST2512-1A150)
- WECHEM Penetrant, Lubricant, Demoisturant, PK12 (A235)
- BSC PREFERRED Timing Belt - L, 0.5 x 22.5in PL, T60 (225L050)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 3/8 Inch Barb (CPH463)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Female NPT with Plastic Sleeve, PK 6 (CG440PB-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Female NPT (Black), PK 50 (CPA440-50K)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Easy-Lock (CPA445)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler Plug x 3/8 Inch Barb, PK 25 (CPH663-25K)
- INTERSTATE PNEUMATICS 1/4 Inch Auto Steel Coupler Plug x 1/8 Inch Female NPT (Silver Color), PK 100 (CPA420Z-100K)
- AMFLO Plug, (F)NPT, 3/8, Steel (CP-6)
- Interstate Pneumatics Quick Connect Fittings