Shop All Quick Connect Fittings
Interstate Pneumatics
3/8 Inch Automotive Steel Coupler x 1/4 Inch Female NPT
Mfr # CA640
Zoro # G104388261
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Zinc plated
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Interstate Pneumatics
- MFR # CA640
- Zoro # G104388261
- UPC # 791674902515
- Country of Origin China
- Category Quick Connect Fittings
Details
Material | Steel, Zinc plated |
Color | Black |
Description
Interstate Pneumatics 3/8 Inch Automotive Steel Coupler x 1/4 Inch Female NPT. These couplers are interchangeable with the Automotive (True-Flate) Standard series couplers produced by other manufacturers. Precision machined from solid steel bar stock which provides longevity during mechanical shock in rugged applications. Maximum working pressure 300 PSI.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/3 HP, 63 Frame, 230/460V AC Voltage, 3,430 Nameplate RPM (063T34FH5302)
- CONTINENTAL 2" ID x 100 ft PVC Discharge & Suction Hose GN (20013209)
- MAIN FILTER Hydraulic Filter, replaces PUTZMEISTER 311660, Spin-On, 10 micron, Outside-In (MF0058075)
- MARATHON MOTORS Permanent Split Capacitor General Purpose Farm Duty Motor, 1/3 HP, 48Z Frame, 115/230V AC Voltage (048A17T2003)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Swivel Plug x 1/4 Inch Male NPT, PK 6 (CPHS641-D6)
- INTERSTATE PNEUMATICS 3/8 Inch Automotive Steel Coupler x 3/8 Inch Male NPT, PK 100 (CA661-100K)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler x 1/4 Inch Female NPT (Silver Color) (CA440Z)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Push Button Aluminum Coupler x 1/4 Inch Female NPT with Plastic Sleeve, PK 6 (CG440PB-D6)
- INTERSTATE PNEUMATICS 1/4 Inch Universal Steel Coupler x 1/4 Inch Male NPT (CG441)
- INTERSTATE PNEUMATICS 1/4 Inch Automotive Steel Coupler Plug x 1/4 Inch Easy-Lock (CPA445)
- MILTON M Style Plug, 1/4" MNPT, PK 5 (S-727-5)
- Interstate Pneumatics Quick Connect Fittings